Zoro Homepage

Silver Oxide Watch Battery SR416SW Drain Replace SB-A5 337, PK 5

  • Mfr # SR416SW

  • Zoro # G804180998


product price: $16.19
/pk 5, $3.24/ea

Key Features

Battery Size
337
Battery Chemistry
Silver Oxide
Diameter
0.18
Voltage - Batteries
1.55
Color Code
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR416SW
Zoro #
G804180998
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
337
Diameter
0.18
Height
0.06
Length
0.06
Width
0.18

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Color Code
Assorted Colors
Voltage
1.55
Battery Capacity
8.3

Description

5PK Maxell Silver Oxide SR416SW Low Drain Watch Battery Replaces 280-75, 337, 623, D337, RW37, SB-A5, SP337, SR4165W, SR416SW, V337 The 337, or SR416SW, is a rare Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA Instruments (Measuring Instruments, Onboard Microcomputers, Sensors). 5PK Maxell Silver Oxide SR416SW Low Drain Watch Battery Also Known As: 280-75, 337, 623, D337, RW37, SB-A5, SP337, SR4165W, SR416SW, V337 5PK Maxell Silver Oxide SR416SW Low Drain Watch Battery Compatibility Alba: Y15 Awci: S70 : 623 Crystal: 96T15, 96T15 Casio: 381 Citizen: 280-75, 28075, 542, 5420, 5420A, 5421, 5421-518523, 5421-5215-32SMB, 5421-H143-99YG, 5421-S76434, 5421A, 5422, 5422A, 543, 5430, 5430A, 5431, 5431A, 690202, GN08, S21532 D


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.