Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Oxide Watch Battery SR41W High Drain Replaces 392, PK 5

  • Mfr # SR41W

  • Zoro # G304180993


product price: $13.85
/pk 5, $2.77/ea

Key Features

Battery Size
392 / 384
Battery Chemistry
Silver Oxide
Diameter
0.31
Voltage - Batteries
1.55
Voltage
1.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR41W
Zoro #
G304180993
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
392 / 384
Diameter
0.31
Length
0.14
Height
0.14
Width
0.31

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Battery Capacity
45

Description

5PK Maxell Silver Oxide SR41W High Drain Watch Battery Replaces 392, 392A, 392BP, 547, 736, 92A, D384, D384/392, D392, G3A, GP192, GS3 This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). High Drain batteries are for applications with a continuous, low power consumption and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc. This is in comparison to low drain batteries, which are best used in devices that use a small amount of power over a long time: Analog watches, TV remotes, alarm clocks, etc.


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.