Zoro Homepage

Silver Oxide Watch Battery SR512SW Low Drain Replaces 335, PK 5

  • Mfr # SR512SW

  • Zoro # G804180967


product price: $13.89
/pk 5, $2.78/ea

Key Features

Battery Size
335
Battery Chemistry
Silver Oxide
Diameter
0.22
Voltage - Batteries
1.55
Battery Capacity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR512SW
Zoro #
G804180967
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
335
Diameter
0.22
Height
0.04
Width
0.22
Length
0.04

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Battery Capacity
5
Terminal Type - Batteries
Flat Top
Voltage
1.55

Description

5PK Maxell Silver Oxide SR512SW Low Drain Watch Battery Replaces 280-68, 335, 622, R 335, RW 335, RW335, SB-AB, SR 512. 5PK Maxell Silver Oxide SR512SW Low Drain Watch Battery Also Known As: 280-68, 335, 622, R 335, RW 335, RW335, SB-AB, SR 512 SW, SR512SW, SR512W, V335 5PK Maxell Silver Oxide SR512SW Low Drain Watch Battery Compatibility Awci: S60 Awi: S60 : 622 Citizen: 280-68, 28068, 4420, 4420A, 4421, 4421A, 4422, 4422A, 4520, 4520A, 4530, 4530A Energizer: 335, 335TS Energytec: SR512SW Etae: 03.001 Eveready: 335 Hattori: YL50 Lassale: 2F50-5049, 2F50-5079, 2F50-5089, 2F50-5679 Longines: L209 5PK Maxell: SR 512 SW Miyota: 4S20 National: SP335, SR512SW Omega: 9948 Other: 280-68, 335, 622, SB-AB, SR512SW, SR512W : SP335, SR512SW Rayovac: 335 Renata: 335 Ronda: 1042 Seiko: 1E20, 1E20-5510, 1E20A, 1E50, 1E50A, 1E70, 2F50A, 2F70, 2N20, 2N20-98, 2N20A, 5A50, 5A50A, 5A54, 5A54-019, 5A54A, 5A70, 5A74, SB-AB, SR512SW Sony: SR512SW Tag Heuer: WAA1415 Toshiba: SR512SW Ucar: 335 Varta: V335


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.