
Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5
Mfr # SR516SW
Zoro # G204180970
product price: $11.39
/pk 5, $2.28/eaKey Features
Battery Size
317
Battery Chemistry
Silver Oxide
Diameter
0.22
Voltage - Batteries
1.55
Length
0.04
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR516SW
Zoro #
G204180970
UPC #
-
Country of Origin
Japan
Dimensions
Battery Size
317
Diameter
0.22
Length
0.04
Width
0.22
Height
0.04
Details
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Terminal Type - Batteries
Flat Top
Battery Capacity
10
Description
5PK Maxell Silver Oxide SR516SW Low Drain Watch Battery Replaces 317, 616, CA, D 317, D317, R 317/53, RW 326, SB-AR, SP317
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.