Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5

  • Mfr # SR521SW

  • Zoro # G704180982


product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30

Key Features

Battery Size
379
Battery Chemistry
Silver Oxide
Diameter
0.22
Voltage - Batteries
1.55
Battery Capacity
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR521SW
Zoro #
G704180982
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
379
Diameter
0.22
Width
0.22
Height
0.08
Length
0.08

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Battery Capacity
16
Voltage
1.55

Description

5PK Maxell Silver Oxide SR521SW Low Drain Watch Battery Replaces 379, 379L, 618, D 379, D379, JA, R 379, RW 327, SB-AC/DC, SG-521S This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). Low drain batteries are best used in devices that use a small amount of power over a long period of time: Analog watches, TV remotes, alarm clocks, etc. This is in comparison to high drain batteries, which are for devices with a continuous, low power use and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc.


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.