Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Oxide Watch Battery SR721SW Low Drain Replaces 362, PK 5

  • Mfr # SR721SW

  • Zoro # G104180971


product price: $10.25
/pk 5, $2.05/ea

Key Features

Battery Size
361 / 362
Battery Chemistry
Silver Oxide
Diameter
0.31
Voltage - Batteries
1.55
Voltage
1.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR721SW
Zoro #
G104180971
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
361 / 362
Diameter
0.31
Width
0.31
Length
0.08
Height
0.08

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Battery Capacity
25
Terminal Type - Batteries
Flat Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.