Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5

  • Mfr # SR920SW

  • Zoro # G604180983


product price: $11.65
/pk 5, $2.33/ea

Key Features

Battery Size
370 / 371
Battery Chemistry
Silver Oxide
Diameter
0.37
Voltage - Batteries
1.55
Width
0.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR920SW
Zoro #
G604180983
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
370 / 371
Diameter
0.37
Width
0.37
Length
0.08
Height
0.08

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Color Code
Assorted Colors
Battery Capacity
38

Description

5PK Maxell Silver Oxide SR920SW Low Drain Watch Battery Replaces 370, 371, 371BP, 371A, 371B, 371L, 537, 605, AG6, B370H, CX69 GP71 S21, D 371, D370, D370/371 This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). Low drain batteries are best used in devices that use a small amount of power over a long period of time: Analog watches, TV remotes, alarm clocks, etc. This is in comparison to high drain batteries, which are for devices with a continuous, low power use and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc.


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.