Zoro Homepage

Super Butyl Tape, Rubber, Double Sided, 32 ft, 2 in. Wide, 2mm Thick

  • Mfr # 5932

  • Zoro # G116273210


product price: $66.89
/ea

Key Features

Tape Color
Black
Length
32 ft
Shape
Round
Width
2 in
Tape Thickness
2.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5932
Zoro #
G116273210
UPC #
-
Country of Origin
Japan

Dimensions

Length
32 ft
Width
2 in
Tape Thickness
2.0mm

Details

Tape Color
Black
Shape
Round
Tape Adhesive Material
Butyl Rubber
Adhesion Strength
13.73N/10mm

Description

Durable, water resistant, double sided butyl tape on a 32-foot roll can be used end to end, reducing rejects. The strong Butyl Rubber Adhesive can be used for waterproofing, air tightening, and vibration proofing purposes. Also can be used for temporary fixing and waterproofing of exterior walls. Excellent durability and water resistance. Double sided tape constructed of Butyl Rubber adhesive bonded to polyethylene net bonded to butyl rubber adhesive. For waterproofing and airtight applaication. Resists vibration failure.


  • Tape can be used end to end
  • This product uses an environmentally sensitive adhesive compound, which uses no solvent and is free from toluene/xylene
  • Waterproof, airtight, and vibration proof purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.