Zoro Homepage

Super Butyl Tape, Rubber, Single Faced, 65 ft, 2 in. Wide, 0.45mm Thick

  • Mfr # 9839

  • Zoro # G516273209


product price: $57.39
/ea

Key Features

Tape Adhesive Material
Butyl Rubber
Tape Color
Silver
Width
2 in
Shape
Round
Adhesion Strength
10.0N/10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9839
Zoro #
G516273209
UPC #
-
Country of Origin
Japan

Dimensions

Width
2 in
Length
65 ft
Tape Thickness
0.45mm

Details

Tape Adhesive Material
Butyl Rubber
Tape Color
Silver
Shape
Round
Adhesion Strength
10.0N/10mm
Tape Backing Material
Aluminum Foil / Polyester Film

Description

Durable, water resistant, single sided butyl tape on a 65-foot roll can be used end to end, reducing rejects. The strong Butyl Rubber Adhesive can be used for waterproofing, air tightening, and vibration proofing purposes. Used for dampproofing and waterproofing of urethane foam. Constructed of Aluminum Foil over polyester film bonded to butyl adhesive for waterproofing and airtight application. Resists vibration failure.


  • Tape can be used end to end
  • This product uses an environmentally sensitive adhesive compound, which uses no solvent and is free from toluene/xylene
  • Waterproof, airtight, and vibration proof purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.