Super Butyl Tape, Rubber, Single Faced, 65 ft, 2 in. Wide, 0.5mm Thick

  • Mfr # 9244

  • Zoro # G916273212


product price: $32.55
/ea

Key Features

Tape Thickness
0.50mm
Width
2 in
Shape
Round
Tape Backing Material
Polyester Non-Woven Fabric / Polyethylene Film
Length
65 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9244
Zoro #
G916273212
UPC #
-
Country of Origin
Japan

Dimensions

Tape Thickness
0.50mm
Width
2 in
Length
65 ft

Details

Shape
Round
Tape Backing Material
Polyester Non-Woven Fabric / Polyethylene Film
Tape Adhesive Material
Butyl Rubber
Tape Color
Gray
Adhesion Strength
9.81N/10mm

Description

Durable, water and vibration resistant, single sided butyl tape on a 65-foot roll can be used end to end, reducing rejects. The strong Butyl Rubber Adhesive can be used for waterproofing, air tightening, and vibration proofing purposes. Single coated tape constructed of non woven polyester fabric over polythylene fill bonded to butyl rubber adhesive for for airtight and watertight application.


  • Tape can be used end to end
  • This product uses an environmentally sensitive adhesive compound, which uses no solvent and is free from toluene/xylene
  • Waterproof, airtight, and vibration proof purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.