Zoro Homepage

Super Butyl Tape, Rubber, Single Faced, 65 ft, 2 in. Wide, 0.5mm Thick

  • Mfr # 9290

  • Zoro # G616273208


product price: $35.25
/ea

Key Features

Width
2 in
Length
65 ft
Tape Thickness
0.50mm
Adhesion Strength
7.84N/10mm
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9290
Zoro #
G616273208
UPC #
-
Country of Origin
Japan

Dimensions

Width
2 in
Length
65 ft
Tape Thickness
0.50mm

Details

Tape Color
Silver
Adhesion Strength
7.84N/10mm
Shape
Round
Tape Adhesive Material
Butyl Rubber

Description

Durable, water resistant, single sided butyl tape on a 65-foot roll can be used end to end, reducing rejects. The strong Butyl Rubber Adhesive can be used for waterproofing, air tightening, and vibration proofing purposes. Can be used for waterproofing of houses and factories. Constructed of Polyethylene Net over aluminum Foil bonded to butyl rubber adhesive .


  • Tape can be used end to end
  • This product uses an environmentally sensitive adhesive compound, which uses no solvent and is free from toluene/xylene
  • Waterproof, airtight, and vibration proof purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.