Zoro Homepage

TG-OG2 SOFT SIDED TECH GEAR ORGANIZER WITH ZIPPER CLOSURE, GRAY PDQ

  • Mfr # 197331

  • Zoro # G115558370


product price: $26.49
/ea

Key Features

Color
Grey
Width
9.5 in
Length
7.75 in
Depth
3.5 in
Capacity
3 - 4 Padded Customizable Compartments for Electronics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197331
Zoro #
G115558370
UPC #
25215516702
Country of Origin
Japan

Dimensions

Width
9.5 in
Length
7.75 in
Depth
3.5 in

Details

Color
Grey
Capacity
3 - 4 Padded Customizable Compartments for Electronics
Material
Mesh

Description

Travel sized carrying case to organize earbuds, chargers, cables, USBs, SD cards and many more travel necessities! Storage case keeps your items safe with soft padding to protect against harsh drops or spills. This case fits easily into backpacks, purses, briefcases, and travel bags.
  • • Multiple Storage Solutions
  • • Water Resistant Finish
  • • Dual Metal Outer Zippers
  • • Sturdy Carrying Handle
  • • 3 - 4 Padded Customizable Compartments for Electronics
  • • 5 Elastic Storage Bands
  • • Comes in a 4 pcs PDQ Tray
  • • 5 Mesh Storage Pockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.