Zoro Homepage

TG-OY1 SOFT SIDED TRAVEL ORGANIZER WITH ZIPPER CLOSURE, TAN FLAP PDQ

  • Mfr # 197271

  • Zoro # G315558354


product price: $34.69
/ea

Key Features

Color
Black/Tan
Width
8.5 in
Depth
2 in
Length
6.5 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197271
Zoro #
G315558354
UPC #
25215515934
Country of Origin
Japan

Dimensions

Width
8.5 in
Depth
2 in
Length
6.5 in

Details

Color
Black/Tan
Material
Fabric

Description

Travel sized carrying case to organize earbuds, chargers, cables, USBs, SD cards and many more travel necessities! Storage case keeps your items safe with soft padding to protect against harsh drops or spills. This case fits easily into backpacks, purses, briefcases, and travel bags.
  • • Leatherette Material
  • • Water Resistant Finish
  • • Offers Lots of Storage
  • • Durable, Leatherette Buckle
  • • Comes in a 4 pcs PDQ Tray 1 Large Multi-Function Zipper Mesh Pouch
  • • High Fashion Look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.