
True Wireless Bluetooth Earhook, Black
Mfr # 199268
Zoro # G915136037
product price: $52.49
/eaKey Features
Color
Black
Features
Flexible, Secure Earhook Design, LED Case Battery Life Indicator, Type-C Fast Charge Connection, Heavy Bass Sound, Built-In Microphone, Long-Lasting Battery Life, Calls/Pause/ Skip Track/Volume Control Functions, Bluetooth Compatible Microphone, Volume Limiting
Length
1.58 in
Width
5.35 in
Recommended Age
Adult
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199268
Zoro #
G915136037
UPC #
25215513327
Country of Origin
Japan
Dimensions
Length
1.58 in
Width
5.35 in
Details
Color
Black
Features
Flexible, Secure Earhook Design, LED Case Battery Life Indicator, Type-C Fast Charge Connection, Heavy Bass Sound, Built-In Microphone, Long-Lasting Battery Life, Calls/Pause/ Skip Track/Volume Control Functions, Bluetooth Compatible Microphone, Volume Limiting
Recommended Age
Adult
Type
Bluetooth
Special Features
90 Day Warranty, Calls/Pause/Skip Track/Volume Control Functions
Control Type
Media Control
Use For
Sport
For Use With
Use With Any Bluetooth Compatible Device
Connectivity
Wireless
Description
- • COMFORTABLE & SECURE FIT: The flexible earhook design ensures that your devices don’t fall out until you take them out. The rubberized design, and silicone eartips, guarantee a comfortable feel so that your ear hooks can be worn for long periods of time without pain.
- • CHARGING CASE: The included charging case protects, as well as charges your ear hooks.The LED Battery Life Indicator located on the interior of the case helps you keep track of how much charge is remaining in your case.
- • NOISE ISOLATING: Help block out unwanted noise with the noise isolating technology in your ear hooks. Whether it is the chatter of a busy office, the struggles of working from home, or just the general hustle and bustle of life- your ear hooks can help limit some of that noise so you can focus on your music or podcasts!
- • HEAVY BASS SOUND: The 10mm drivers in each ear hook help deliver high quality audio, including that heavy bass sound, and crisp highs/mids. You won’t believe your ears the next time you hear your favorite song!
- • BLUETOOTH 5.0: Our earbuds utilize the latest Bluetooth technology, providing increased range, reduced power usage, and faster transmission speeds. (Once paired for the first time)
- • 15 HOURS PLAYTIME: Using the durable, and high-speed charging case that comes with your earhooks, you can enjoy up to 15 hours of playtime! That’s almost a full day of music, podcasts, streaming, and more.
- • CONVENIENT TOUCH CONTROL: With sensitive touch control keys on each earhook, you can effortlessly handle music or phone conversations without having to take out your phone. You can change your music, adjust the volume, or make a phone call with ease!
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.