Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UR-90 5K Brick, Audio Cassette Tapes, 5PK

  • Mfr # 108562

  • Zoro # G714920516


product price: $21.95
/pk 5, $4.39/ea

Key Features

Color
Clear
Material
Polyester
Length
5 in
For Use With
Audio Cassettes
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108562
Zoro #
G714920516
UPC #
25215111655
Country of Origin
China

Dimensions

Length
5 in
Width
4 in

Details

Color
Clear
Material
Polyester
For Use With
Audio Cassettes

Description

  • • Great For Everyday Recording. Normal Bias Audiotape
  • • Comes In A Pack Of 5 Cassettes
  • • Low Noise Surface Provides A Suitable Media For Music And Voice Recording
  • • 90 Minutes Of Recording Time (45 Minutes Per Side)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.