Zoro Homepage

UR-90 AUDIOTAPE, 90 MINUTE 2PK HANGING, 2PK

  • Mfr # 108527

  • Zoro # G415558827


product price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 2 for $14.30

Key Features

Includes
2 PK Blank Audio Recording Cassette
Depth
0.6 in
Width
7.8 in
Shape
Rectangular
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108527
Zoro #
G415558827
UPC #
25215111624
Country of Origin
Japan

Dimensions

Depth
0.6 in
Width
7.8 in
Length
4.2 in

Details

Includes
2 PK Blank Audio Recording Cassette
Shape
Rectangular
For Use With
Audio Cassette Players

Description

With the Maxell UR-90 Audio Cassette you get 90-minutes of normal bias audio recording. Great for everyday use.
  • • This tape is specially formulated to provide excellent output for voice and general music recordings
  • • low-noise surface for better performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.