Zoro Homepage

Volume Limiting Wired Kids Headphone w/In-Line Mic, 4 ft Cord, Colored Earcaps

  • Mfr # 195004

  • Zoro # G015136043


product price: $23.49
/ea

Key Features

Color
Black/Pink; Black/Blue; Black/Silver
Material
Soft Foam Cushion
Features
Colorful Interchangable Caps, Inline Mic, 3.5 mm Plug , Inline Microphone, Volume Limiting
Length
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195004
Zoro #
G015136043
UPC #
25215196270
Country of Origin
Japan

Dimensions

Length
3 in
Width
6 in

Details

Color
Black/Pink; Black/Blue; Black/Silver
Material
Soft Foam Cushion
Features
Colorful Interchangable Caps, Inline Mic, 3.5 mm Plug , Inline Microphone, Volume Limiting
Recommended Age
Kid
Package Type
Standard Packaging
Cable Feature
Retractable
Control Type
Volume Control
Special Features
Durable; Sweat Resistant
For Use With
Any Device Using 3.5 mm Plug
Connectivity
Wired

Description

Durable design for active kids. Max 95dB for healthy listening levels. Colorful interchangeable caps can be mixed and matched. Inline MIC to take/make calls. IPX2 standard resists sweat and protects against moisture damage. Connectivity technology: Wired


  • • Volume limited headphones for safe listening levels
  • • Max 95dB for healthy listening levels
  • • Colorful interchangeable caps can be mixed and matched
  • • Lightweight comfortable design, for extended use
  • • Sized for kids’ heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.