Zoro Homepage

Wired Headphone w/In-Line Mic, 4 ft Cord, Black

  • Mfr # 199840

  • Zoro # G715136053


product price: $28.19
/ea

Key Features

Color
Black
Includes
Headphones
Features
40mm Drivers, Built-In Microphone, Soft Cushion, Full Sound, Noise Isolation, 3.5 mm Plug , Inline Microphone, Volume Limiting
Width
3 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199840
Zoro #
G715136053
UPC #
25215444265
Country of Origin
Japan

Dimensions

Width
3 in
Length
6.5 in

Details

Color
Black
Includes
Headphones
Features
40mm Drivers, Built-In Microphone, Soft Cushion, Full Sound, Noise Isolation, 3.5 mm Plug , Inline Microphone, Volume Limiting
Connectivity
Wired
Control Method
Touch
For Use With
Use With any 3.5mm Headphone jack
Special Features
Microphone Feature
Cable Feature
Retractable
Recommended Age
Adult
Control Type
Media Control

Description

40mm drivers - heavy bass experience, Built-In microphone hands free calling, Soft cushion adjustable band and ear pads, Delivers an immersive full range sound, Noise Isolation blocks out unwanted noise


  • • Built-in mic allows hands-free conversations while you're on-the-go
  • • Noise-isolating design provides distraction-free listening experience
  • • Soft headband and earcups offer comfortable fit through extended use
  • • 40mm drivers provide immersive, full-range audio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.