
Wireless Bluetooth Headphone w/Mic, Black
Mfr # 199793
Zoro # G415136032
product price: $33.69
/eaKey Features
Color
Black
Features
Inline Mic, Daisy Chain Connection, Tangle-Free Wire, 3.5mm Aux, Bluetooth Compatible Microphone, Volume Limiting
Length
8.8 in
Width
7.4 in
Special Features
Noise Isolation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199793
Zoro #
G415136032
UPC #
25215445323
Country of Origin
Japan
Dimensions
Length
8.8 in
Width
7.4 in
Details
Color
Black
Features
Inline Mic, Daisy Chain Connection, Tangle-Free Wire, 3.5mm Aux, Bluetooth Compatible Microphone, Volume Limiting
Special Features
Noise Isolation
Compatible Devices
Bluetooth-enabled devices
Control Type
Volume Control
Connectivity
Wireless
Type
Bluetooth
Recommended Age
7+ years
For Use With
Use With Any Bluetooth Compatible Device
Description
Full cup comfort fit headphones with inline MIC to take/make calls. 3.5mm aux out-through dual audio ports with daisy chain connection for sharing content. Tangle-free flat wire cable. Full Sound 40mm drivers.
- • High-quality, 40mm drivers offer clear sound with powerful bass
- • Bluetooth connectivity allows you to roam freely as you listen or talk
- • Long battery life provides up to 8 hours of continuous use
- • Built-in microphone allows you to take and make calls
- • Noise-isolating earpads minimize background noise
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.