
Wireless Soundbar & Voice Amplifier with Mic
Mfr # 197337
Zoro # G115718248
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Overall Width
2.25''
Overall Length
16.5''
Number of Speakers
2
Includes
Soundbar Blue Carrying Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197337
Zoro #
G115718248
UPC #
25215516764
Country of Origin
China
Dimensions
Overall Width
2.25''
Overall Length
16.5''
Details
Power Source
Battery
Number of Speakers
2
Includes
Soundbar Blue Carrying Case
Bluetooth Compatible
Yes
Description
Maxell's Wireless Soundbar & Voice Amplifier with Mic is the ultimate solution for educators seeking versatile, portable, and powerful audio amplification. Designed to adapt seamlessly to a variety of school environments, this soundbar enhances classroom interactions, whether you're teaching in a lively gymnasium, a quiet library, or an outdoor space. It features an easy-to-use setup that caters to the diverse needs of both students and teachers, ensuring a dynamic and engaging learning experience. With its portable, compact design, the soundbar comes with a vibrant blue carrying case that includes mesh storage compartments for added convenience. Equipped with a 2.4GHz microphone and receiver, this system eliminates interference and delivers clear, distortion-free sound across a 100-meter range. Plus, its versatile playback options allow you to switch between wireless and wired modes, while the compatibility with MicroSD cards provides direct access to your audio files. Fast USB-C charging ensures minimal downtime, and exceptional customer support is always available to ensure a smooth, hassle-free experience. Measures 16.5''L x 2.25''W x 2.25''H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.