Zoro Homepage
This item is Discontinued.
Maxgrade Commercial Closer Cover, Bronze Finish, 13" L MAXCOVER300DKB

Closer Cover, Bronze Finish, 13" L (Discontinued)

  • Mfr # MAXCOVER300DKB
  • Zoro # G4814542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXCOVER300DKB
Zoro #
G4814542
UPC #
661799849265
Country of Origin
China

Dimensions

Length
13 in

Details

Item
Closer Cover
Color
Dark Bronze
Finish
Bronze
For Use With
MDC300 Series Door Closers
Includes
Hardware
Mounting Hardware
Included
ADA Compliant
Yes

Description

Closer Cover, For Use With MDC300 Series Door Closers, Finish Bronze, Color Dark Bronze, Length 13 in, Includes Hardware, ADA Compliant Yes, Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.