Zoro Homepage
This item is Discontinued.
Maxgrade Commercial Door Lever Lockset, Pennsylvania Style D600PA26D

Door Lever Lockset, Pennsylvania Style (Discontinued)

  • Mfr # D600PA26D
  • Zoro # G4827547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D600PA26D
Zoro #
G4827547
UPC #
661799847643
Country of Origin
China

Dimensions

Required Door Thickness
1 3/8 in to 2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Pennsylvania
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Backset
2 3/4 in
For Use With
various Door Types
Standards
ANSI/BHMA A156.2-2003
Cylinder Core Type
Cylinder with Schlage inC in Keyway
ADA Compliant
Yes
Handle Material
Zinc, Steel
Item
Door Lever Lockset
Number of Keys
2
Features
Non-Handed
Series
D600
Strike Dim.
1 1/4 in x 4 7/8 in
Strike Type
ASA Strike
Fire Rating - Door Hardware
3 hr
Number of Pins
6
Ligature Resistant
No
Includes
Mounting hardware
Voltage
none
Location Type
Commercial
Key Material
Brass
Lockset Performance Strength
Heavy Duty
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Pennsylvania, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.2-2003, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Cylinder with Schlage inC in Keyway, Features Non-Handed, For Use With Various Door Types, Handle Material Zinc, Steel, Includes Mounting Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.