Zoro Homepage
This item is Discontinued.
Maxgrade Commercial Door Lever Lockset, Pennsylvania Style MS700PA26D

Door Lever Lockset, Pennsylvania Style (Discontinued)

  • Mfr # MS700PA26D
  • Zoro # G4832937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS700PA26D
Zoro #
G4832937
UPC #
736902541050
Country of Origin
China

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in

Description

Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style Pennsylvania, Lockset Finish Satin Chrome, Keyway Type None, Key Type Keyed Different, Standards ANSI/BHMA A156.2-2003, ADA Compliant Yes, Lockset Fire Rating 3 hr, Ligature Resistant No, Cylinder Core Type Not Included, Features Non-Handed, For Use With Various Door Types, Handle Material Zinc, Steel, Includes Mounting Hardware, Item Door Lever Lockset, Key Material Not Applicable, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.