Zoro Homepage
This item is Discontinued.
Maxgrade Commercial Drop Pull Plate, Aluminum Finish, 16" L F8300DPREGALUM

Drop Pull Plate, Aluminum Finish, 16" L (Discontinued)

  • Mfr # F8300DPREGALUM
  • Zoro # G4879609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8300DPREGALUM
Zoro #
G4879609
UPC #
820103319737
Country of Origin
China

Dimensions

Length
16 in

Details

Finish
Aluminum
For Use With
MDC200 Series Door Closers
Item
Drop Pull Plate
Includes
Hardware
Mounting Hardware
Included
Color
Silver
ADA Compliant
Yes

Description

Drop Pull Plate, For Use With MDC200 Series Door Closers, Finish Aluminum, Color Silver, Length 16 in, Includes Hardware, ADA Compliant Yes, Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.