This item is Discontinued.

Maxgrade Commercial Drop Push Plate, Aluminum Finish, 16" L F8400DP18PAALUM

Drop Push Plate, Aluminum Finish, 16" L (Discontinued)

  • Mfr # F8400DP18PAALUM
  • Zoro # G4842262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8400DP18PAALUM
Zoro #
G4842262
UPC #
820103319744
Country of Origin
China

Dimensions

Length
16 in

Details

Finish
Aluminum
ADA Compliant
Yes
Item
Drop Push Plate
For Use With
MDC100 Series Door Closers
Mounting Hardware
Included
Includes
Hardware
Color
Silver

Description

Drop Push Plate, For Use With MDC100 Series Door Closers, Finish Aluminum, Color Silver, Length 16 in, Includes Hardware, ADA Compliant Yes, Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.