Zoro Homepage
This item is Discontinued.
Maxgrade Commercial Hold Open Arm, Bronze Finish, 22" L MAXHO100DKB

Hold Open Arm, Bronze Finish, 22" L (Discontinued)

  • Mfr # MAXHO100DKB
  • Zoro # G4874228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXHO100DKB
Zoro #
G4874228
UPC #
661799849043
Country of Origin
China

Dimensions

Length
22 in

Details

Item
Hold Open Arm
Color
Dark Bronze
Finish
Bronze
Mounting Hardware
Included
For Use With
MDC100 Series Door Closers
Includes
Hardware
ADA Compliant
Yes

Description

Hold Open Arm, For Use With MDC100 Series Door Closers, Finish Bronze, Color Dark Bronze, Length 22 in, Includes Hardware, ADA Compliant Yes, Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.