Zoro Homepage
This item is Discontinued.
Maxgrade Commercial Indicator Lock, Cylindrical, DB200 Series DB20210B

Indicator Lock, Cylindrical, DB200 Series (Discontinued)

  • Mfr # DB20210B
  • Zoro # G4791208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB20210B
Zoro #
G4791208
UPC #
045635339972
Country of Origin
China

Dimensions

For Door Thickness
1-3/8" to 1-3/4"
Throw Length
1 in
Faceplate Dimensions
1 in x 2 1/4 in

Description

Indicator Lock, Cylindrical, Commercial, Lockset Grade 2, Series DB200, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2 1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Steel/Zinc, Number of Keys 0, Pins 0, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.