Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

138IN ALL IN ONE DVLED

  • Mfr # LX138V07

  • Zoro # G016244327


product price: $37,829.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Ethernet
Yes
Bluetooth Standard
Bluetooth 5.3
Number of Speakers
4
Scan Format
1080p
Processor Speed
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX138V07
Zoro #
G016244327
UPC #
6927433607542
Country of Origin
China

Dimensions

Viewable Screen Size
11.50 ft
Height
47.8"
Depth(6)
29.9"
Glass Thickness
1.10"
Width
74.8"

Details

Ethernet
Yes
Bluetooth Standard
Bluetooth 5.3
Number of Speakers
4
Scan Format
1080p
Processor Speed
2.40 GHz
Screen Mode
Full HD
Contrast Ratio
6,500:1
Operating System
Android 13
Horizontal Viewing Angle
160°
Number of USB 3.0 Ports
2
Bluetooth
Yes
Speakers
Yes
Processor Type
Cortex A76 + A55
Standby Power Consumption
500 mW
Flash Memory Capacity
64 GB
Brightness
600 Nit
Total Number of USB Ports
5
Number of USB 2.0 Ports
1
Network (RJ-45)
Yes
Wireless LAN Standard
IEEE 802.11ax
Operating System Platform
Android
Standard Refresh Rate
3.84 kHz
Processor Core
Octa-core (8 Core)
Display Screen Type
LCD
Vertical Viewing Angle
140°
Number of HDMI Outputs
1
Power Consumption
1450 W
RMS Output Power
120 W
HDMI
Yes
Number of HDMI Inputs
4
USB
Yes
Screen Resolution
1920 x 1080
Standard Memory
8 GB
Ambient Light Sensor
Yes
Aspect Ratio
16:9
Audio Line Out
Yes
Backlight Technology
Direct View LED
Audio Line In
Yes
Item
Collaboration Display
Wireless LAN
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.