
Maxicut3 Zormax, 3/4 Dip, Gray, PK12, , Nitrile , XL 12 PK
Mfr # 18-575/XL
Zoro # G1282989
product price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Suggested Use Environment
Oily
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-575/XL
Zoro #
G1282989
UPC #
616314120268
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Details
Item
Maxicut3 Zormax,3/4 Dip,Gray,PK12
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Suggested Use Environment
Oily
Palm Material
Nitrate
Puncture Resistant
No
Description
Maxicut3 Zormax,3/4 Dip,Gray,PK12, Color Gray, Glove Coating Material Nitrile, Glove Size XL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.