VF, Gloves, Cut Resistant, BlueXL, 395N03, PR, Cut Level A3 , XL 1 PR

  • Mfr # 44-3745V/XL

  • Zoro # G610934495


product price:  $18.25
/pr
Sold in multiples of 6 for $109.50

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
3
Series
MaxiCut Ultra
Thickness
15 gaugeuge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-3745V/XL
Zoro #
G610934495
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Thickness
15 gaugeuge

Details

Item
VF,Gloves,Cut Resistant,BlueXL,395N03,PR
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
3
Series
MaxiCut Ultra

Description

VF,Gloves,Cut Resistant,BlueXL,395N03,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.