Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Nitrile-Coated Nylon, Gray, Small 12 PK

  • Mfr # 34-874/S

  • Zoro # G503474466


product price: $64.35
/pk 12, $5.36/ea

Key Features

Color
Gray
Glove Coating Material
Nitrile-Coated Nylon
Thickness
15 gauge
Material
Nitrile-Coated Nylon
Gauge
15 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874/S
Zoro #
G503474466
UPC #
616314017957
Country of Origin
Andorra

Dimensions

Glove Size
Small
Thickness
15 gauge
Size
Small

Details

Item
Gloves
Color
Gray
Glove Coating Material
Nitrile-Coated Nylon
Material
Nitrile-Coated Nylon
Gauge
15 gauge
Palm Material
Nitrile-Coated Nylon
Cuff Style
Cut-Resistant
Features
Nitrile Coated MicroFoam Grip on Palm and Fingers
Hand
Pair
Weight
0.929 lbs
Puncture Resistance
EN 388 Puncture Level 1
Cuff Material
Nylon
Wrist Style
Knit Cuff
Cut Resistance
EN 388 Cut Level 1
Tear Resistance
EN 388 Tear Level 3
Abrasion Resistance
EN 388 Abrasion Level 4

Description

Keep your hands protected while you work with these seamless nylon work gloves. The micro-foam nitrile coating safeguards against chemicals, moisture, and ultraviolet light, and the knit wrist prevents dirt from entering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.