
Gloves, Nitrile-Coated Nylon, Gray/Black, Medium 12 PK
Mfr # 34-844/M
Zoro # G103474439
product price: $72.75
/pk 12, $6.06/eaKey Features
Glove Size
Medium
Color
Gray/Black
Glove Coating Material
Nitrile-Coated Nylon
Thickness
15 gauge
Cuff Style
Cut-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-844/M
Zoro #
G103474439
UPC #
616314018060
Country of Origin
Andorra
Dimensions
Glove Size
Medium
Thickness
15 gauge
Size
Medium
Details
Item
Gloves
Color
Gray/Black
Glove Coating Material
Nitrile-Coated Nylon
Cuff Style
Cut-Resistant
Hand
Pair
Gauge
15 gauge
Palm Material
Nitrile-Coated Nylon
Material
Nitrile-Coated Nylon
Weight
0.9 lbs
Series
Endurance
Wrist Style
Knit Cuff
Puncture Resistance
EN 388 Puncture Level 1
Cut Resistance
EN 388 Cut Level 1
Cuff Material
Nylon
Abrasion Resistance
EN 388 Abrasion Level 4
Tear Resistance
EN 388 Tear Level 3
Description
Keep your hands safe while you work more comfortably. Excellent protection against abrasions, cuts, tears and punctures is only the beginning with these work gloves. Featuring a patented micro-foam nitrile coating over a nylon-knit body, they offer high breathability for a cool and dry wearing experience, while the thinner design promotes improved dexterity. Raised micro dots help increase durability while enhancing their gripping performance. A knit-cuff wrist helps prevent dirt and debris from entering the glove. Endurance Seamless Knit gloves are the ideal choice for highly repetitive applications where precision handling is a must. Certified skin safe by the Oeko-Tex Association.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.