
Ultimate Seamless Knit Nylon Gloves, Nitrile Coated MicroFoam Grip, X-Large, Gray, Pair, 12PK
Mfr # 34-874/XL
Zoro # G015509816
product price:Â $78.65
/pk 12, $6.55/ea
Free Shipping & Returns
Key Features
Cuff Style
Knit Cuff
Color
Gray
Glove Size
X-Large
ANSI/ISEA Puncture Level
EN 388 Puncture Level 1
Glove Materials
Nitrile-Coated Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-874/XL
Zoro #
G015509816
UPC #
-
Country of Origin
Andorra
Dimensions
Glove Size
X-Large
Thickness
15 gauge
Details
Cuff Style
Knit Cuff
Color
Gray
ANSI/ISEA Puncture Level
EN 388 Puncture Level 1
Glove Materials
Nitrile-Coated Nylon
Item
Work Gloves, Coated
ANSI/ISEA Abrasion Level
EN 388 Abrasion Level 4
ANSI/ISEA Cut Level
EN 388 Cut Level 1
Description
Keep your hands protected while you work with these seamless nylon work gloves. The micro-foam nitrile coating safeguards against chemicals, moisture, and ultraviolet light, and the knit wrist prevents dirt from entering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.