Zoro Homepage

12" Down Rod, 89905, 7, 8, 15

  • Mfr # FRD12BK

  • Zoro # G600553385


product price: $8.00
/ea
Sold in multiples of 2 for $16.00

Key Features

Finish
Black
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRD12BK
Zoro #
G600553385
UPC #
783209024373
Country of Origin
China

Dimensions

Length
12 in

Details

Finish
Black
Material
Iron

Description

The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.