Zoro Homepage

3.5 Watt Dimmable LED E26 Base G125 Classic Pattern Bulb

  • Mfr # BL3-5G40CL120V22

  • Zoro # G1508478


product price: $30.55
/ea

Key Features

Voltage
120V
Watts
3.5 W
Bulb Base Type
G40 E26 Medium
Dimmable
Yes
Lumens
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL3-5G40CL120V22
Zoro #
G1508478
UPC #
783209220775
Country of Origin
China

Dimensions

Height
6-1/2 in
Width
5 in

Details

Voltage
120V
Watts
3.5 W
Bulb Base Type
G40 E26 Medium
Color Temperature
2200K
Dimmable
Yes
Lumens
300
Rated Life
25000 hr
Light Technology
LED
Bulb Finish
Clear
Standards
cETLus
Color Rendering Index
80
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.