Zoro Homepage

3.5 Watt Dimmable LED E26 Base ST64 Classic Pattern Clear Bulb

  • Mfr # BL3-5ST64CL120V22

  • Zoro # G1508992


product price: $18.00
/ea

Key Features

Voltage
120
Watts
3.5
Bulb Shape
ST64
Dimmable
Triac CL
Lumens
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL3-5ST64CL120V22
Zoro #
G1508992
UPC #
783209220799
Country of Origin
China

Dimensions

Length
2.5 in
Height
5.5 in

Details

Voltage
120
Watts
3.5
Bulb Shape
ST64
Color Temperature
2,200
Dimmable
Triac CL
Lumens
300
Rated Life
25000
Light Technology
LED
Bulb Finish
Clear
Color Rendering Index
80
Bulb Type
ST64 E26 Medium
Standards
cETLus, Energy Star
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.