Zoro Homepage

3.5 Watt G40 E26 Base PR 120V Bulb

  • Mfr # BL3-5G40PR120V22

  • Zoro # G1507979


product price: $23.99
/ea

Key Features

Voltage
120
Dimmable
Triac CL
Lumens
300
Bulb Type
G40 E26 Medium
Average Bulb Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL3-5G40PR120V22
Zoro #
G1507979
UPC #
783209220782
Country of Origin
China

Dimensions

Height
6.5 in

Details

Voltage
120
Dimmable
Triac CL
Lumens
300
Bulb Type
G40 E26 Medium
Average Bulb Life
25000
Color Rendering Index
80
Light Type
LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.