Zoro Homepage

4 Watt LED G9 Base 120 Volt 3000 Kelvin Clear Bulb

  • Mfr # BL4G9CL120V30

  • Zoro # G1509062


product price: $18.49
/ea

Key Features

Voltage
120
Watts
4
Color Temperature
3000
Dimmable
Triac CL
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4G9CL120V30
Zoro #
G1509062
UPC #
783209220829
Country of Origin
China

Details

Voltage
120
Watts
4
Bulb Base Type
G9
Color Temperature
3000
Dimmable
Triac CL
Lumens
450
Rated Life
25000
Light Technology
LED
Color Rendering Index
80+
Standards
cETLus, Energy Star
Bulb Finish
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.