7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 108 Stroke - 1 3/4 in, 2.375 in, 3 in Sections

  • Mfr # 210702

  • Zoro # G2404137


product price:  $881.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
108
Max. Pressure
2500
Retracted Length
45.5 in
Rod Dia.
2 in
Port Size
1/2 in. NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210702
Zoro #
G2404137
UPC #
615986027967
Country of Origin
United States

Dimensions

Stroke Length
108
Retracted Length
45.5 in
Rod Dia.
2 in
Port Size
1/2 in. NPT
Extended Length
153.5 in
Pin Dia.
1
Rod Diameter
2 in

Details

Max. Pressure
2500
Weight
101 lbs.
Max Pressure
2500
Max Pressure PSI
2500
Extended
153.5 in

Description

CYLINDER TELESCOPIC 108.00 STROKE SINGLE ACTING 3 STAGE 7 TON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.