
7 Watt Dimmable LED GU10 Base 3000 Kelvin 120 Volt Bulb
Mfr # BL7GU10CL120V30
Zoro # G1503228
product price: $14.00
/eaKey Features
Voltage
120
Watts
7
Bulb Base Type
GU10
Color Temperature
3000
Dimmable
Triac CL or ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL7GU10CL120V30
Zoro #
G1503228
UPC #
783209230750
Country of Origin
China
Dimensions
Length
1.97 in
Height
2.19 in
Details
Voltage
120
Watts
7
Bulb Base Type
GU10
Color Temperature
3000
Dimmable
Triac CL or ELV
Rated Life
25000
Light Technology
LED
Bulb Type
GU10
Standards
cULus, Energy Star
Color Rendering Index
90+
Dimming Method
Triac CL or ELV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.