Zoro Homepage

9 Watt Dimmable LED E26 Base Frosted 3000 Kelvin 120 Volt Bulb

  • Mfr # BL9E26FT120V30-ES

  • Zoro # G1504217


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26 Medium
Color Temperature
3000
Dimmable
Triac CL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL9E26FT120V30-ES
Zoro #
G1504217
UPC #
783209233270
Country of Origin
China

Details

Voltage
120
Watts
9
Bulb Base Type
E26 Medium
Color Temperature
3000
Dimmable
Triac CL
Lumens
900
Rated Life
15000
Light Technology
LED
Color Rendering Index
90+
Bulb Finish
Frosted
Standards
Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.