Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbott 1-Light 12.5" Wide Weathered Oak / Antique Brass Pendant Light

  • Mfr # 10101CLWOAB

  • Zoro # G1883556


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Length
12.5 in
Width
12.5 in
Housing Finish
Weathered Oak / Antique Brass
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10101CLWOAB
Zoro #
G1883556
UPC #
783209222861
Country of Origin
China

Dimensions

Height
17.5 in
Length
12.5 in
Width
12.5 in
Cord Length
120 in
Maximum Hanging Length
139 in
Canopy Height
0.75 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
19.25 in

Details

Housing Finish
Weathered Oak / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Abbott
Item
Single Pendant
Glass Color
Clear
Watts
60 W
Lamp Watts
60 W
Material
Steel
Lamp Included
No
Slope Angle
70°
Adjustable
No
Location Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.