
Aberdeen 1-Light 7" Wide Artesian Bronze Outdoor Wall Sconce
Mfr # 2142CLFTAT
Zoro # G1461970
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Features
8.25" Extension
Voltage
120 V
Width
7 in
Height
16 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2142CLFTAT
Zoro #
G1461970
UPC #
783209170049
Country of Origin
China
Dimensions
Width
7 in
Height
16 in
Fixture Height
7 in
Fixture Width
4.75 in
Details
Item
Outdoor Wall Mount Light
Features
8.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Artesian Bronze
Glass Color
Clear and Frosted
Lamp Quantity
1
Lamp Included
No
Lamp Type
E26 Medium
Housing Material
Aluminum, Glass
Lamp Watts
60 W
Dimmable
Yes
Collection
Aberdeen
Damp/Wet Rating
Wet
Description
A slender profile traditional frame finished in Artesian Bronze with Clear glass outer pane with a Frost interior cylinder diffuser. Upscale styling at price that won't kill your budget.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.