35001EB Wharf 1 Light Outdoor Wall Lantern in Empire Bronze
- Mfr # 35001EB
- Zoro # G503902037
product price:Â
$
99.29
/ea
Key Features
Voltage
120V
Width
8 in
Height
12-1/4 in
Length
9-3/4 in
Light Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35001EB
- Zoro #
- G503902037
- UPC #
- 783209016941
- Country of Origin
- China
- Voltage
- 120V
- Light Technology
- Incandescent
- Finish
- Empire Bronze
- Housing Material
- Aluminum
- Max. Wattage
- 60
- Lamp Quantity
- 1
- Lamp Included
- No
- Collection
- Wharf
- Dimmable
- Yes
- Bulb Base
- E26 (Medium)
- Style
- Transitional
- Bulb Shape
- A19
- Extension
- 9-3/4 in
Dimensions
- Width
- 8 in
- Height
- 12-1/4 in
- Length
- 9-3/4 in
- Back Plate Width
- 4-1/2 in
- Back Plate Height
- 4-1/2 in
Description
Wharf is a transitional style collection from Maxim Lighting International.
Collection: Wharf.
Type: Outdoor Wall Mount.
Finish: Empire Bronze.
Material: Aluminum.
Number of Bulb: 1.
Light Type: Incandescent.
Bulb Type: MB.
Bulb Max Wattage: 100.
Fixture Max Wattage: 100.
Rated Life: 2,500 Hours.
Rated Lumens: 1150.
Color Temperature: 2700 K.
Dimmable: Standard Dimmer.
Width: 8".
Height: 9.5".
Extension: 9.5".
HCO: 7.5".
BP Width: 4.75".
BP Height: 4.75".
UL Standard: Wet.
Bulb Type: GU24.
Bulb(s) Included: No.
Energy star: No.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.