This item is Discontinued.

Maxim Lighting Aberdeen 1-Light 9" Wide Artesian Bronze Outdoor Pole/Post Mount 2140CLFTAT

This item is Discontinued.

Maxim Lighting

Aberdeen 1-Light 9" Wide Artesian Bronze Outdoor Pole/Post Mount (Discontinued)

Mfr # 2140CLFTAT
Zoro # G1502808
UPC # 783209170063
Country of Origin China
Category Post Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2140CLFTAT
Zoro #
G1502808
UPC #
783209170063
Country of Origin
China

Dimensions

Size
Artesian Bronze
Height
9
Length
Artesian Bronze
Width
Aluminum, Glass
Thickness
120
Overall Height
9
Overall Length
22.5

Details

Dimmable
Yes
Bulb Type
E26 Medium Incandescent
For Use With
7.44
ADA Compliant
No
Number of Bulbs
1
Shade Material
Glass
Maximum Wattage Per Bulb
60
Shade Finish
Clear and Frosted
Collection
Aberdeen

Description

A slender profile traditional frame finished in Artesian Bronze with Clear glass outer pane with a Frost interior cylinder diffuser. Upscale styling at price that won't kill your budget.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.