
Aberdeen 1-Light 9" Wide Artesian Bronze Outdoor Wall Sconce
Mfr # 2144CLFTAT
Zoro # G1462506
product price:Â $268.00
/ea
Free Shipping & Returns
Key Features
Features
10.25" Extension
Voltage
120 V
Width
9 in
Height
19.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2144CLFTAT
Zoro #
G1462506
UPC #
783209170056
Country of Origin
China
Dimensions
Width
9 in
Height
19.5 in
Fixture Height
8.75 in
Fixture Width
4.75 in
Details
Item
Outdoor Wall Mount Light
Features
10.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Artesian Bronze
Glass Color
Clear and Frosted
Housing Material
Aluminum, Glass
Lamp Included
No
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
60 W
Collection
Aberdeen
Dimmable
Yes
Damp/Wet Rating
Wet
Description
A slender profile traditional frame finished in Artesian Bronze with Clear glass outer pane with a Frost interior cylinder diffuser. Upscale styling at price that won't kill your budget.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.