
Abode 1-Light " Wide Textured Black / Polished Nickel Wall Sconce (Discontinued)
- Mfr # 25159TXBPN
- Zoro # G1880659
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25159TXBPN
Zoro #
G1880659
UPC #
783209220379
Country of Origin
China
Dimensions
Height
10
Width
Steel
Size
Textured Black / Polished Nickel
Thickness
120
Overall Height
7
Overall Length
17
Length
Textured Black / Polished Nickel
Backplate Height
12.2
Wire Length
8
Details
Dimmable
Yes
For Use With
3.96
Collection
Abode
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E12 Candelabra Incandescent
Description
Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.