This item is Discontinued.

Maxim Lighting Abode 4-Light 12" Wide Gold Leaf / Textured Black Chandelier 25152GLTXB

This item is Discontinued.

Maxim Lighting

Abode 4-Light 12" Wide Gold Leaf / Textured Black Chandelier (Discontinued)

Mfr # 25152GLTXB
Zoro # G1894747
UPC # 783209232624
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25152GLTXB
Zoro #
G1894747
UPC #
783209232624
Country of Origin
China

Dimensions

Size
Gold Leaf / Textured Black
Thickness
120
Overall Height
12
Overall Length
18
Height
12
Length
Gold Leaf / Textured Black
Width
Steel
Inside Diameter
58
Wire Length
120
Minimum Height
22
Chain Length
36
Maximum Height
58

Details

Lamp Quantity
4
Housing Finish
Gold Leaf / Textured Black
Lamp Type
E12 Candelabra Incandescent
Collection
Abode
Voltage
120 V
For Use With
5.36
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
4
ADA Compliant
No

Description

Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.