Zoro Homepage

Abode 4-Light 12" Wide Textured Black / Polished Nickel Chandelier

  • Mfr # 25152TXBPN

  • Zoro # G1893520


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Size
Textured Black / Polished Nickel
Lamp Watts
60 W
Overall Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25152TXBPN
Zoro #
G1893520
UPC #
783209232631
Country of Origin
China

Dimensions

Size
Textured Black / Polished Nickel
Overall Height
12
Overall Length
18
Length
Textured Black / Polished Nickel
Width
Steel
Height
12
Thickness
120
Inside Diameter
58
Minimum Height
22
Chain Length
36
Maximum Height
58
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
58 in
Canopy Height
1 in
Canopy Length
5 in
Minimum Hanging Length
22 in
Canopy Width
5 in

Description

Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.