Zoro Homepage
This item is Discontinued.
Maxim Lighting Abode 4-Light 17.75" Wide Gold Leaf / Textured Black Chandelier 25156GLTXB

Abode 4-Light 17.75" Wide Gold Leaf / Textured Black Chandelier (Discontinued)

  • Mfr # 25156GLTXB
  • Zoro # G1897580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25156GLTXB
Zoro #
G1897580
UPC #
783209220348
Country of Origin
China

Dimensions

Size
Gold Leaf / Textured Black
Overall Height
17.75
Width
Steel
Thickness
120
Overall Length
20.75
Height
17.75
Length
Gold Leaf / Textured Black
Inside Diameter
62.5
Chain Length
36
Minimum Height
26.5
Maximum Height
62.5
Wire Length
120

Details

Dimmable
Yes
Collection
Abode
For Use With
8.6
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
4
Maximum Wattage Per Bulb
60

Description

Open air frames finished in Black with Polished Nickel accents makes a simplistic yet dramatic statement for any interior design. Larger scale pieces fill up space without breaking the budget.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.